Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black/Yellow
Mfr # 4101400025
Zoro # G102673260
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 14 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 4101400025
- Zoro # G102673260
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 14 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 4 psi |
Hose Color | Black, Yellow |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | UL94V-O |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | Not Rated |
Water | X |
Hose Reinforcement Material | Steel Wire |
For Media Type | Air Movement, Fumes |
Hose Tube Material | PVC |
Compatible Chemicals | Air Movement, Fumes |
Item | Industrial Duct Hose |
Description
Industrial Duct Hose, Hose Inside Dia. 14 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 4 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL94V-O, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Rebuild Kit, With Instructions (066055)
- ILC FILTER 20X24X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 235 X 075 MADE IN THE USA (WY-0LHC-9)
- QMARK Ceiling Mounted Heater (EFF3007)
- BROILMASTER Broilmaster B101764 Lower Bracket Assembly for BL26P & SS26P Series (B101764)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2001-1000-1050)
- Flexaust Co Ducting Hoses