Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black/Yellow
Mfr # 3860800025
Zoro # G302673268
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Black, Yellow
- Temp. Range -25 Degrees to 325 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 3860800025
- Zoro # G302673268
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 3 psi |
Hose Color | Black, Yellow |
Temp. Range | -25 Degrees to 325 Degrees F |
Standards | UL94V-O |
Compatible Chemicals | Air Movement, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Water | X |
Item | Industrial Duct Hose |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | PVC |
Vacuum Rating | Not Rated |
For Media Type | Air Movement, Fumes |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 3 psi, Temp. Range -25 Degrees to 325 Degrees F, Standards UL94V-O, Bend Radius 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- SIEMENS Constant Regulator NO Switch 120V (SKP25.013U1)
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H (GR6POCR7GA26D)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A627)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- Flexaust Co Ducting Hoses