Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black/Clear
Mfr # 3504070025
Zoro # G802673287
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 7 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black, Clear
- Temp. Range 20 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3504070025
- Zoro # G802673287
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 7 in |
Hose Length | 25 ft |
Bend Radius | 7 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black, Clear |
Temp. Range | 20 Degrees to 160 Degrees F |
For Media Type | Dust, Fumes, Liquids |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | PVC |
Item | Industrial Duct Hose |
Compatible Chemicals | Dust, Fumes, Liquids |
Hose Reinforcement Material | PVC |
Vacuum Rating | 10 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 7 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 10 Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range 20 Degrees to 160 Degrees F, Bend Radius 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X14X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14141.10 6PK)
- REZNOR VENTER ASSEMBLY 115V (97730)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- HEIL QUAKER /ICP 1186420 Cap Rn Rd 370V 7.5+70 S (1186420)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641012525)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391080025)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- Flexaust Co Ducting, Venting & Accessories