Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black/Clear
Mfr # 3504050025
Zoro # G802658932
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 17 psi
- Hose Color Black, Clear
- Temp. Range 20 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3504050025
- Zoro # G802658932
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 5.2 in |
Details
Max. Working Pressure @ 70 F | 17 psi |
Hose Color | Black, Clear |
Temp. Range | 20 Degrees to 160 Degrees F |
Compatible Chemicals | Dust, Fumes, Liquids |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes, Liquids |
Hose Reinforcement Material | PVC |
Item | Industrial Duct Hose |
Hose Tube Material | PVC |
Vacuum Rating | 12 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 12 Hg, Max. Working Pressure @ 70 F 17 psi, Temp. Range 20 Degrees to 160 Degrees F, Bend Radius 5.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 12 in. x 8 in. 2-Way Steel Wall/Ceiling Register , White (102M 12X08)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. (2001-0400-1025)
- MRCOOL 5KW Heat Kit (MHK05U)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650800012)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2035-0400-2025)
- Flexaust Co Ducting Hoses