Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black/Clear
Mfr # 3504040025
Zoro # G302658906
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 16 psi
- Hose Color Black, Clear
- Temp. Range 20 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3504040025
- Zoro # G302658906
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 16 psi |
Hose Color | Black, Clear |
Temp. Range | 20 Degrees to 160 Degrees F |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | PVC |
Hose Reinforcement Material | PVC |
For Media Type | Dust, Fumes, Liquids |
Vacuum Rating | 14 Hg |
Compatible Chemicals | Dust, Fumes, Liquids |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 14 Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range 20 Degrees to 160 Degrees F, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- COLUMBUS ELECTRIC Line Volt Mechanical Tstat, Analog, Open/Close on Rise, wall, SPDT, White (ETD9STGS)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- SUNCOURT Inductor 8" Corded In-Line Booster Duct Fan (DB208C)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- Flexaust Co Ducting Hoses