Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # DFDT400025
Zoro # G502673273
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Black
- Temp. Range -40 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # DFDT400025
- Zoro # G502673273
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 4.5 in |
Details
Max. Working Pressure @ 70 F | 3 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 225 Degrees F |
Standards | FMVSS 302 |
Hose Tube Material | Polyethylene |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Air |
Vacuum Rating | Not Rated |
Hose Reinforcement Material | Polypropylene |
Item | Industrial Duct Hose |
Compatible Chemicals | Fumes |
Description
Industrial Duct Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 3 psi, Temp. Range -40 Degrees to 225 Degrees F, Standards FMVSS 302, Bend Radius 4.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Humidfier Pad, For Use With HE225 (HC22E1003)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- IMPERIAL COAL HOD GALVANIZED (LT0170)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2002-0600-1725)
- Flexaust Co Ducting Hoses