Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8901100025
Zoro # G002658947
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8901100025
- Zoro # G002658947
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius | 10 in |
Details
Max. Working Pressure @ 70 F | 4 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 6.5 Hg |
Hose Tube Material | TPE |
Item | Ducting Hose |
Compatible Chemicals | Dust, Fumes |
For Media Type | Dust, Fumes |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Description
Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 6.5 Hg, Max. Working Pressure @ 70 F 4 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Painted, Plastic (TC-24-2448-2PK)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504070025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (0337-0300-0001)
- Flexaust Co Ducting, Venting & Accessories