Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8901080025
Zoro # G402658967
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4.5 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 8901080025
- Zoro # G402658967
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 4.5 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
For Media Type | Dust, Fumes |
Vacuum Rating | 9 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | TPE |
Hose Reinforcement Material | Steel Wire |
Item | Ducting Hose |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 4.5 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element (5612231202)
- TRUE AIRE Alum Wall Register 10X6 (CA102M 10X06)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493020025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900225012)
- Flexaust Co Ducting, Venting & Accessories