Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8901060025
Zoro # G602658965
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 7 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8901060025
- Zoro # G602658965
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 6.2 in |
Details
Max. Working Pressure @ 70 F | 7 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 11 Hg |
Hose Tube Material | TPE |
Item | Ducting Hose |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 11 Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 6.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 11 (54FF08)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F861)
- REZNOR 147166 Spark Ignitor Electrode (147166)
- DAYTON Rubber Ring (991230)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0656-0400-0001)
- Flexaust Co Ducting Hoses