Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8901050025
Zoro # G002673292
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8901050025
- Zoro # G002673292
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 5.2 in |
Details
Max. Working Pressure @ 70 F | 8 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Vacuum Rating | 17 Hg |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | TPE |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Water | X |
Item | Industrial Duct Hose |
For Media Type | Dust, Fumes |
Description
Industrial Duct Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 17 Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 5.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Ex Valve, 2 to 3 1/2 Ton (CE-C-SZ)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FO13X18X1A_4)
- NOVATEK Novatek Pad Filter For Novair 2000, 1/4inL x 24inW x 24inH, 40/Pack (F4020)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750B)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber (2101-0300-1525)
- Flexaust Co Ducting Hoses