Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8901030025
Zoro # G402658943
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8901030025
- Zoro # G402658943
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Bend Radius | 3.2 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Vacuum Rating | 28 Hg |
Hose Tube Material | TPE |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Hose Reinforcement Material | Steel Wire |
For Media Type | Dust, Fumes |
Item | Ducting Hose |
Description
Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 3.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-S)
- GOODMAN 20170802As Front Cover Kits (20170802AS)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU3)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- JET 4In. X 20Ft Hose (JW1032)
- Flexaust Co Ducting, Venting & Accessories