Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8731100025
Zoro # G402658905
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8731100025
- Zoro # G402658905
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius | 10 in |
Details
Max. Working Pressure @ 70 F | 4 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Water | X |
Item | Ducting Hose |
Vacuum Rating | 6.5 Hg |
Hose Tube Material | TPE |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
For Media Type | Dust, Fumes |
Compatible Chemicals | Dust, Fumes |
Description
Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 6.5 Hg, Max. Working Pressure @ 70 F 4 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Poly (1104-0800-0001)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FB14X25X2_6)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x50ft. (2031-1200-2050)
- Flexaust Co Ducting, Venting & Accessories