Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8731080025
Zoro # G502670364
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4.5 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8731080025
- Zoro # G502670364
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 4.5 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Hose Tube Material | TPE |
Water | X |
Vacuum Rating | 9 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes |
Item | Ducting Hose |
Compatible Chemicals | Dust, Fumes |
Hose Reinforcement Material | Steel Wire |
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 4.5 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Blk Log Bin/Carrier (15245)
- DANFOSS Thermostatic Actuator, Horizontal Angle (015G-4290)
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- HOME IMPRESSIONS 2-1/4 In. x 12 In. Brown Steel Floor Register (1FL0212BR-NH)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493025050)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Poly (1104-1200-0001)
- Flexaust Co Ducting, Venting & Accessories