Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8731050025
Zoro # G502658928
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 8 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8731050025
- Zoro # G502658928
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 5.2 in |
Details
Max. Working Pressure @ 70 F | 8 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Hose Reinforcement Material | Steel Wire |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 17 Hg |
Compatible Chemicals | Dust, Fumes |
Hose Tube Material | TPE |
Item | Ducting Hose |
For Media Type | Dust, Fumes |
Description
Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 17 Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 5.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- BESTAIR 20 in. W X 20 in. H X 2 in. D 8 MERV Pleated Air Filter (BA2-2020-8)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- DAYTON Exhaust Vent, 12 In (4YC87)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2001-0700-1050)
- Flexaust Co Ducting, Venting & Accessories