Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8351100025
Zoro # G602658927
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 9 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 8351100025
- Zoro # G602658927
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius | 9 in |
Details
Max. Working Pressure @ 70 F | 9 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Hose Reinforcement Material | Steel Wire |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | TPE |
Water | X |
Item | Ducting Hose |
Compatible Chemicals | Dust, Fumes |
Vacuum Rating | 7 Hg |
Description
Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 7 Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Flame Sensor, 4 (S1-025-35306-000)
- TRAULSEN Door Gasket, 22-3/4" x 29-1/2" (341-41448-01)
- ALL-FILTERS 15X20X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (15202.10 4PK)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x5.875" (H16G1X1)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351050050)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2145-02502225)
- Flexaust Co Ducting, Venting & Accessories