Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8351060025
Zoro # G402658936
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 16 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8351060025
- Zoro # G402658936
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 16 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Vacuum Rating | 14 Hg |
Compatible Chemicals | Dust, Fumes |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | TPE |
Item | Ducting Hose |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 14 Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- HEIL QUAKER /ICP 1183920 Spst Switch Vent (1183920)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D992)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2002-0600-1725)
- Flexaust Co Ducting Hoses