Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8351040025
Zoro # G302658944
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8351040025
- Zoro # G302658944
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 3.5 in |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Hose Tube Material | TPE |
Item | Ducting Hose |
Hose Reinforcement Material | Steel Wire |
For Media Type | Dust, Fumes |
Vacuum Rating | 28 Hg |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Description
Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J050)
- DAYTON Blower, 19 1/8 In (7C253)
- AIR HANDLER 41"x260 ft. Paint Collector Filter Roll, Fiberglass (6C527)
- HEIL QUAKER /ICP 1177765 Switch Dual Pressure (1177765)
- FLEXAUST CO Ducting Hose, 50 ft L, Black/Clear (3504040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- Flexaust Co Ducting, Venting & Accessories