Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 3510007525
Zoro # G302673244
original price:
$41.59
5% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 40 psi
- Hose Color Black
- Temp. Range -60 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3510007525
- Zoro # G302673244
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Bend Radius | 0.8 in |
Details
Max. Working Pressure @ 70 F | 40 psi |
Hose Color | Black |
Temp. Range | -60 Degrees to 275 Degrees F |
Hose Tube Material | TPE |
Vacuum Rating | 28 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes |
Hose Reinforcement Material | Polypropylene |
Compatible Chemicals | Dust, Fumes |
Item | Industrial Duct Hose |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 40 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Vibration Absorber, 2-1/8" OD (VAS-218)
- ALL-FILTERS 20X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20244.8 3PK)
- ICM Furnace Control Board, OEM (ICM289)
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E30N-910)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900225012)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber (0661-0300-1050)
- Flexaust Co Ducting Hoses