Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 2480400401A
Zoro # G302673251
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color Black
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2480400401A
- Zoro # G302673251
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 3.7 in |
Details
Max. Working Pressure @ 70 F | 10 psi |
Hose Color | Black |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | UL94V-O |
For Media Type | Dust, Fumes |
Hose Reinforcement Material | Steel Wire |
Water | X |
Item | Industrial Duct Hose |
Compatible Chemicals | Dust, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Fiberglass Neoprene |
Vacuum Rating | 25 Hg |
Description
Industrial Duct Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 25 Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL94V-O, Bend Radius 3.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Charcoal Filter Elements 10 scfm (A-4000-632)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- CARRIER Motor, 460-380V, 1-Phase, CCW, 1/4 HP (HC42AR460)
- HONEYWELL M6410A3017 24Vac Cartridge Globe (M6410A3017)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- Flexaust Co Ducting Hoses