Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 15 ft L, Black/Yellow, 8" ID
Mfr # 4100800015
Zoro # G202673290
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 4100800015
- Zoro # G202673290
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 15 ft |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black, Yellow |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | UL94V-O |
Hose Tube Material | PVC |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | Not Rated |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Air Movement, Fumes |
For Media Type | Air Movement, Fumes |
Water | X |
Item | Industrial Duct Hose |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 11 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL94V-O, Bend Radius 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Pressure Switch (10F-10)
- HEAT WAGON Photocell Assembly (M16656-24)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- GOODMAN 10123536 Limit-Reset (10123536)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641012525)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- Flexaust Co Ducting, Venting & Accessories