Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2651200012
Zoro # G802673294
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 9 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 2651200012
- Zoro # G802673294
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 12 ft |
Bend Radius | 5.5 in |
Details
Max. Working Pressure @ 70 F | 9 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | .6 Hg |
Hose Tube Material | Fiberglass Silicone |
Item | Industrial Duct Hose |
For Media Type | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Fumes, High Temperature |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 12 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating .6 Hg, Max. Working Pressure @ 70 F 9 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 5.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERTHERMICS Heating Cables, 120VAC, 10 ft. Length, 0.25 A (IT1003-120)
- RW BECKETT Burner Motor, 4NU97, 4NU98, 3AAC2 (21805GU)
- BASO J999Mda-2H Pilot Burner With #9 (J999MDA-2H)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 50 ft L, Black/Clear (3504040050)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- Flexaust Co Ducting Hoses