Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650300012
Zoro # G602658958
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 2650300012
- Zoro # G602658958
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 12 ft |
Bend Radius | 2.5 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Vacuum Rating | 29 Hg |
Hose Reinforcement Material | Steel Wire |
For Media Type | Fumes, High Temperature |
Compatible Chemicals | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Fiberglass Silicone |
Item | Ducting Hose |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 3 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- HONEYWELL 11 MERV Replacement Furnace Filter 16x25x4, PK 5 (FC100A1029-5)
- HONEYWELL R8222D1014 Dpdt Relay, 24V Ac (R8222D1014)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (3860800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- Flexaust Co Ducting Hoses