Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650225012
Zoro # G602658897
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2650225012
- Zoro # G602658897
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/4 in |
Hose Length | 12 ft |
Bend Radius | 2.2 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Hose Reinforcement Material | Steel Wire |
For Media Type | Fumes, High Temperature |
Item | Ducting Hose |
Hose Tube Material | Fiberglass Silicone |
Vacuum Rating | 29 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Fumes, High Temperature |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 2 1/4 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 2.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 24 in. W X 24 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL12-2PK-24)
- DIAL MFG Bearing Pillow Block 5/8 (6633)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- RAYCHEM Line Volt Electronic Tstat, Open on Rise, wall, SPST, 100 to 277VAC (EC-TS)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Industrial Ducting Hose, 14" ID, 25 ft L (1911400025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black/Clear (3504040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- Flexaust Co Ducting, Venting & Accessories