Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650125012
Zoro # G902658917
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 2650125012
- Zoro # G902658917
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 12 ft |
Bend Radius | 1.3 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Fumes, High Temperature |
Vacuum Rating | 29 Hg |
Hose Tube Material | Fiberglass Silicone |
Water | X |
Compatible Chemicals | Fumes, High Temperature |
Hose Reinforcement Material | Steel Wire |
Item | Ducting Hose |
Description
Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 1.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Splice Low Side Service "T" 1/2" OD (76201)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213483X)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493025050)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- HI-TECH DURAVENT Ducting Hose, 12 In. ID, 25 ft. L, Rubber (0658-1200-0601)
- Flexaust Co Ducting Hoses