Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650100012
Zoro # G102658915
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2650100012
- Zoro # G102658915
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 12 ft |
Bend Radius | 1.1 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Hose Tube Material | Fiberglass Silicone |
Compatible Chemicals | Fumes, High Temperature |
Item | Ducting Hose |
For Media Type | Fumes, High Temperature |
Vacuum Rating | 29 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Water | X |
Hose Reinforcement Material | Steel Wire |
Description
Ducting Hose, Hose Inside Dia. 1 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 1.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- MAXX AIR 24 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX242DDWTUPS)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2214-2PK)
- ALL-FILTERS 24X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (24244.11 3PK)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- Flexaust Co Ducting Hoses