Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2901200012
Zoro # G602673302
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 2901200012
- Zoro # G602673302
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 12 ft |
Bend Radius | 8.5 in |
Details
Max. Working Pressure @ 70 F | 5 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Compatible Chemicals | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Fumes, High Temperature |
Water | X |
Vacuum Rating | 1.5 Hg |
Hose Reinforcement Material | Steel Wire |
Item | Industrial Duct Hose |
Hose Tube Material | Fiberglass Neoprene |
Description
Industrial Duct Hose, Hose Inside Dia. 12 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 1.5 Hg, Max. Working Pressure @ 70 F 5 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 8.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Fan Motor, 208/240/277 Volts (3900-2014-004)
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- DANFOSS Kpu61 Temp -20/60F SPDT 80"Cap (060L5201)
- DAYTON Damper, Backdraft (4HX77)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650800012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- Flexaust Co Ducting, Venting & Accessories