Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2900750012
Zoro # G702673295
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2900750012
- Zoro # G702673295
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 ft |
Bend Radius | 0.9 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Industrial Duct Hose |
Compatible Chemicals | Fumes, High Temperature |
For Media Type | Fumes, High Temperature |
Hose Tube Material | Fiberglass Neoprene |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 29 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 3/4 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 0.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Contactor, 24V, 25A, 3 Pole (95M57)
- KATS Replacement Cord, 16/3,120V, 5ft. (28200)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- HONEYWELL V5011N2063 1" Steam/H20 Valve (V5011N2063)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- FLEXAUST CO Industrial Ducting Hose, 14" ID, 25 ft L (1911400025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391080025)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2002-1000-1725)
- Flexaust Co Ducting, Venting & Accessories