Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2900500012
Zoro # G302673275
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 27 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2900500012
- Zoro # G302673275
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 12 ft |
Bend Radius | 3.6 in |
Details
Max. Working Pressure @ 70 F | 27 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Fumes, High Temperature |
Item | Industrial Duct Hose |
Hose Tube Material | Fiberglass Neoprene |
Water | X |
For Media Type | Fumes, High Temperature |
Vacuum Rating | 12 Hg |
Description
Industrial Duct Hose, Hose Inside Dia. 5 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 12 Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 3.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Manifold And Burner Support (48TM660010)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (5582113)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- Flexaust Co Ducting, Venting & Accessories