Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2900250012
Zoro # G702673301
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 2900250012
- Zoro # G702673301
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 12 ft |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 29 Hg |
Hose Tube Material | Fiberglass Neoprene |
For Media Type | Fumes, High Temperature |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Fumes, High Temperature |
Item | Industrial Duct Hose |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 2 1/2 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX A.W. Perkins Co #100S Big Stick Soot Remover-36 Sticks Per Case (81196)
- AMERIMAX HOME PRODUCTS 4"X50' Galv Flashing (70004)
- AIR HANDLER Fiberglass Air Filter, 12x25x1", MERV 5 (5C452)
- AMERICAN LOUVER 14 in Square 3 Cone Ceiling Diffuser, White (STR-C-14W)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- Flexaust Co Ducting, Venting & Accessories