Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2900150012
Zoro # G402673298
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 2900150012
- Zoro # G402673298
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 12 ft |
Bend Radius | 1.4 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Compatible Chemicals | Fumes, High Temperature |
Item | Industrial Duct Hose |
For Media Type | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | Fiberglass Neoprene |
Vacuum Rating | 29 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 1 1/2 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 1.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- GLOBAL INDUSTRIAL 30in Deluxe Oscillating Fan, Pole or Column Mount, 10,000 CFM, 1/2 HP (293158)
- DUPONT Pleated Air Filter, 18" x 30" x 1", 4 Pack (KB18X30X1_4)
- ALL-FILTERS 12X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12202.C 6PK)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391080025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- Flexaust Co Ducting Hoses