Shop All Torque Arms
This Product is Discontinued
Flexarm
Torque Arm, Aluminum/Steel, 44.7" H (Discontinued)
Mfr # GH-18
Zoro # G1181378
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Aluminum/Steel
- Mount Pedestal
- Max. Torque 40.6 N-m
- Weight Capacity 9 lb
- Reach 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexarm
- MFR # GH-18
- Zoro # G1181378
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 44.7 in |
Details
Item | Torque Arm |
Material | Aluminum/Steel |
Mount | Pedestal |
Max. Torque | 40.6 N-m |
Weight Capacity | 9 lb |
Reach | 39 in |
Vertical Travel | 40 in |
Includes | Standard Tool Mount |
For Use With | Assembly Tools |
Maximum Torque | 40.6 N-m |
Minimum Working Range | 17 in |
Working Range | 17 in to 73 in |
Maximum Weight Capacity | 9 lb |
Torque Arm Type | Hydraulic |
Base Mount Type | Pedestal |
Maximum Working Range | 73 in |
Description
Torque Arm, Working Range 17 in to 73 in, Maximum Torque 40.6 N-m, Maximum Weight Capacity 9 lb, Vertical Travel 40 in, Maximum Working Range 73 in, Minimum Working Range 17 in, Torque Arm Type Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.