Shop All Torque Arms
This Product is Discontinued
Flexarm
Torque Arm, Aluminum/Steel, 37-25/64"Reac (Discontinued)
Mfr # DMF 12/950 (1201004)
Zoro # G2110582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mount Pedestal
- Material Aluminum/Steel
- Max. Torque 40.6 N-m
- Weight Capacity 9 lb
- Reach 37 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexarm
- MFR # DMF 12/950 (1201004)
- Zoro # G2110582
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 37.4 in |
Holds Tool Diameter | 1 1/8 in to 1 7/8 in |
Maximum Tool Diameter | 1 7/8 in |
Minimum Tool Diameter | 1 1/8 in |
Details
Item | Torque Arm |
Mount | Pedestal |
Material | Aluminum/Steel |
Max. Torque | 40.6 N-m |
Weight Capacity | 9 lb |
Reach | 37 25/64 in |
Vertical Travel | 19.3 in |
For Use With | Assembly Tools |
Includes | Standard Tool Mount |
Maximum Torque | 40.6 N-m |
Torque Arm Type | Telescopic |
Working Range | 18 1/8 in to 37 25/64 in |
Maximum Weight Capacity | 9 lb |
Maximum Working Range | 37 3/8 in |
Base Mount Type | Pedestal |
Minimum Working Range | 18 1/8 in |
Description
Torque Arm, Working Range 18 1/8 in to 37 25/64 in, Maximum Torque 40.6 N-m, Maximum Weight Capacity 9 lb, Holds Tool Diameter 1 1/8 in to 1 7/8 in, Vertical Travel 19.3 in, Maximum Working Range 37 3/8 in, Minimum Working Range 18 1/8 in, Maximum Tool Diameter 1 7/8 in, Minimum Tool Diameter 1 1/8 in, Torque Arm Type Telescopic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.