Shop All Torque Arms
This Product is Discontinued
Flexarm
Torque Arm, 37 In Reach, 40.7 Nm (Discontinued)
Mfr # FAV-14-30
Zoro # G8898547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mount Bench/Table/Pedestal
- Material Aluminum/Steel
- Max. Torque 40.7 N-m
- Weight Capacity 15 lb
- Reach 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexarm
- MFR # FAV-14-30
- Zoro # G8898547
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 28 in |
Minimum Tool Diameter | 1 in |
Holds Tool Diameter | 1 in to 2 in |
Maximum Tool Diameter | 2 in |
Details
Item | Torque Arm |
Mount | Bench/Table/Pedestal |
Material | Aluminum/Steel |
Max. Torque | 40.7 N-m |
Weight Capacity | 15 lb |
Reach | 37 in |
Vertical Travel | 21 in |
Includes | Motor Mount, Mounting Bracket |
For Use With | Assembly Tools |
Maximum Working Range | 37 in |
Base Mount Type | Bench, Pedestal, Table |
Maximum Weight Capacity | 15 lb |
Torque Arm Type | Reaction |
Working Range | 37 in |
Maximum Torque | 40.7 N-m |
Description
Torque Arm, Working Range 37 in, Maximum Torque 40.7 N-m, Maximum Weight Capacity 15 lb, Holds Tool Diameter 1 in to 2 in, Vertical Travel 21 in, Maximum Working Range 37 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.