Shop All Torque Arms
Flexarm
Torque Arm, 37 In Reach, 13.6 Nm
Mfr # FAV-14
Zoro # G8898522
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Bench/Table/Pedestal
- Material Aluminum, Steel
- Max. Torque 13.6 N-m
- Weight Capacity 10 lb
- Reach 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexarm
- MFR # FAV-14
- Zoro # G8898522
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 28 in |
Minimum Tool Diameter | 1 in |
Holds Tool Diameter | 1 in to 2 in |
Maximum Tool Diameter | 2 in |
Details
Item | Torque Arm |
Mount | Bench/Table/Pedestal |
Material | Aluminum, Steel |
Max. Torque | 13.6 N-m |
Weight Capacity | 10 lb |
Reach | 37 in |
Vertical Travel | 37 in |
Includes | Motor Mount, Mounting Bracket |
For Use With | Assembly Tools |
Base Mount Type | Bench, Pedestal, Table |
Maximum Weight Capacity | 15 lb |
Maximum Working Range | 37 in |
Minimum Working Range | 19 in |
Maximum Torque | 13.6 N-m |
Working Range | 19 in to 37 in |
Torque Arm Type | Reaction |
Description
Torque Arm, Working Range 19 in to 37 in, Maximum Torque 13.6 N-m, Maximum Weight Capacity 15 lb, Holds Tool Diameter 1 in to 2 in, Vertical Travel 37 in, Maximum Working Range 37 in, Minimum Working Range 19 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metering Valve, Steel, #6 SAE, 5 GPM Max (MV620S)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- GATES Hose Clamp, 32312 (32312)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- Flexarm Torque Arms