Shop All Strut Channel Accessories
Flex-Strut
Wing Connection, 8-Hole, 2-Way
Mfr # FS-5519 E/G
Zoro # G3561439
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Hole Spacing 2 in
- Elbow Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5519 E/G
- Zoro # G3561439
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Length | 5 13/32 in |
Overall Depth | 3 7/8 in |
Details
Item | Wing Connector, Two-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Hole Spacing | 2 in |
Elbow Angle | 90 Degrees |
Fitting Type | 2-Way Wing Connection |
Weight | 2 lb |
Description
Wing Connection,8-Hole,2-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 16/3 Ga, 10A, Orange (500793)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M063)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- FLEX-STRUT Tubing Knee Brace, 24", 2-Hole, 45 deg. (FS-5460-24 PG)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- FLEX-STRUT Tubing Knee Brace, 30", 2-Hole, 45 deg. (FS-5460-30 PG)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- Flex-Strut Strut Channel Accessories