Shop All Strut Channel Accessories
Flex-Strut
Wing Connection, 6-Hole, 3-Way
Mfr # FS-5514 E/G
Zoro # G3561411
product price: $6.79
/ea
Sold in multiples of 15 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Hole Spacing 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5514 E/G
- Zoro # G3561411
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Length | 5 13/32 in |
Overall Width | 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Depth | 2 in |
Details
Item | Wing Connector, Tree-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Hole Spacing | 2 in |
Weight | 1 lb |
Fitting Type | 3-Way Wing Connection |
Elbow Angle | 90 Degrees |
Description
Wing Connection,6-Hole,3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, D Curve (M9F23332)
- GE Thermal Unit, 2.76A (CR123H317A)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (GDC-32MA)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-7/8 x 2 (FS-5103 E/G)
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- FLEX-STRUT Channel Nut, Short Spring, #10/32 (FS-1032SS E/G)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- Flex-Strut Strut Channel Accessories