Shop All Strut Channel Accessories
Flex-Strut
Rod Support, Wide, 3/8", Hole 2"
Mfr # FS-5718-3/8 E/G
Zoro # G3562470
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-5718-3/8 E/G
- Zoro # G3562470
- Country of Origin China
- Category Strut Channel Accessories
Details
Item | Rod Support,Wide,3/8",Hole 2" |
Description
Rod Support,Wide,3/8 In.,Hole 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Brown (HS359-S50-BROWN)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- Flex-Strut Strut Channel Accessories