Shop All Strut Channel Accessories
Flex-Strut
Post Base, Square, For Single Strut, 1-Hole
Mfr # FS-5813SQ E/G
Zoro # G3562111
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Diameter 9/16 in
- Hole Spacing 4 1/4 in
- For Strut Channel Size 1 5/8 in x 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-5813SQ E/G
- Zoro # G3562111
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in |
Details
Item | Post Bases for Single Channel |
Hole Spacing | 4 1/4 in |
Description
Post Base,Square,For Single Strut,1-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- SOUTHWIRE Quick Shot Bridle Ring 1-1/2 Loop Concrete Nail And Washer (BR-150-SSC)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- FLEX-STRUT Bracket, Double-Channel, 12" (FS-5637-12 E/G)
- FLEX-STRUT Corner Plate, Flat L, 4-Hole (FS-5020 E/G)
- VAST Strut Channel Fitting, 1/4 (V339HDG)
- Flex-Strut Strut Channel Accessories