Shop All Strut Channel Accessories
Flex-Strut
Post Base For Double Strut, 2-Hole
Mfr # FS-5816 E/G
Zoro # G3561831
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Spacing 4 1/4 in
- Hole Diameter 9/16 in
- For Strut Channel Size 1 5/8 in x 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5816 E/G
- Zoro # G3561831
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
For Strut Channel Size | 1 5/8 in x 3 1/4 in |
Details
Item | Post Bases for Double Channel |
Hole Spacing | 4 1/4 in |
Description
Post Base For Double Strut,2-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- FLEX-STRUT Corner, 2-1/4" x 3-1/2", 3-Hole (FS-5115 E/G)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- FLEX-STRUT Channel Nut, Top Spring, 1/4" (FS-1/4TG E/G)
- FLEX-STRUT Trolley, 4-Wheel (FS-6600 E/G)
- Flex-Strut Strut Channel Accessories