Shop All Strut Channel Accessories
Flex-Strut
Post Base For Double Strut, 1-Hole
Mfr # FS-5815 E/G
Zoro # G3561877
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Spacing 3 in
- Hole Diameter 9/16 in
- For Strut Channel Size 1 5/8 in x 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5815 E/G
- Zoro # G3561877
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
For Strut Channel Size | 1 5/8 in x 3 1/4 in |
Details
Item | Post Bases for Double Channel |
Hole Spacing | 3 in |
Description
Post Base For Double Strut,1-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- DISCO Mini Blade Fuses 15 Amp Blue Type ATM PK5 (1737PK)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-120A)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- FLEX-STRUT Post Base, Square, For Single Strut, 2-Hole (FS-5814SQ E/G)
- FLEX-STRUT Angle, Closed, 60-Degree, 2-Hole (FS-5142-60 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- FLEX-STRUT Corner, 3-1/2" x 4-1/8", 4-Hole (FS-5123 E/G)
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 (V400NEOCPGY-10)
- Flex-Strut Strut Channel Accessories