Shop All Pipe Straps
Flex-Strut
Pipe Strap, Standard, 5"
Mfr # FS-7870-5 E/G
Zoro # G3562601
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9-1/8
- Width 1-5/8"
- Pipe Size (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-7870-5 E/G
- Zoro # G3562601
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 9-1/8 |
Width | 1-5/8" |
Pipe Size (In.) | 5 |
Details
Item | Pipe Strap,Standard,5" |
Description
Pipe Strap,Standard,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- BONOMI 3/8" NPT Stainless Steel Spring Check Valve (S800-3/8)
- DAYTON Filter Cartridge, 150 Mesh (2MYT8)
- AMERICAN STANDARD Cartridge (Cold) (M964367C-0070A)
- FLEX-STRUT Pipe Strap, Standard, 3/4" (FS-7870-3/4 E/G)
- FLEX-STRUT Pipe Strap, Standard, 1" (FS-7870-1 E/G)
- FLEX-STRUT Pipe Strap, Standard, 1-1/2" (FS-7870-1-1/2 E/G)
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- FLEX-STRUT Pipe Strap, Standard, 4" (FS-7870-4 E/G)
- FLEX-STRUT Pipe Strap, Standard, 2" (FS-7870-2 E/G)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, Electro Galvanized Gold (100237)
- Flex-Strut Plumbing Accessories