Shop All Pipe Straps
Flex-Strut
Pipe Strap, Standard, 1"
Mfr # FS-7870-1 E/G
Zoro # G3562498
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3-9/16
- Width 1-5/8"
- Pipe Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-7870-1 E/G
- Zoro # G3562498
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 3-9/16 |
Width | 1-5/8" |
Pipe Size (In.) | 1 |
Details
Item | Pipe Strap,Standard,1" |
Description
Pipe Strap,Standard,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- AMERICAN STANDARD Flapper Assemb wTeeter Bar AC (7381737-400.0070A)
- FLEX-STRUT Pipe Strap, Standard, 1-1/2" (FS-7870-1-1/2 E/G)
- FLEX-STRUT Pipe Strap, Standard, 3/4" (FS-7870-3/4 E/G)
- FLEX-STRUT Pipe Strap, Standard, 1-1/4" (FS-7870-1-1/4 E/G)
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- FLEX-STRUT Pipe Strap, Standard, 5" (FS-7870-5 E/G)
- FLEX-STRUT Pipe Strap, Standard, 2" (FS-7870-2 E/G)
- ZORO SELECT 304SS HD Pipe Strap, 1/2" Pipe Size, 4-1/8" L (HDSS-50)
- Flex-Strut Pipe Straps