Shop All Strut Channel Accessories
Flex-Strut
Gusset Corner, (RH), 6-Hole
Mfr # FS-5526 E/G
Zoro # G3560921
product price: $17.59
/ea
Sold in multiples of 10 for $175.90
$175.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Hole Spacing 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5526 E/G
- Zoro # G3560921
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
Overall Length | 5 5/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 3 7/8 in |
Details
Item | Wing Connector, Tree-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Hole Spacing | 2 in |
Elbow Angle | 90 Degrees |
Fitting Type | Gusset Corner Connection (RH) |
Weight | 2 lb |
Description
Gusset Corner,(RH),6-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 60.00)
- FLEX-STRUT Trolley Beam Intermediate Support (FS-6604 E/G)
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- FLEX-STRUT Insert Nut, 1/4" (FS-7025-1/4 E/G)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- Flex-Strut Strut Channel Accessories