Shop All Strut Channel Accessories
Flex-Strut
Corner Connection, 8-Hole, 2-Way
Mfr # FS-5523 E/G
Zoro # G3560912
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Elbow Angle 90 Degrees
- Hole Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-5523 E/G
- Zoro # G3560912
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
Overall Length | 5 3/8 in |
Overall Width | 1 5/8 in |
Overall Depth | 3 7/8 in |
Details
Item | Wing Connector, Two-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Elbow Angle | 90 Degrees |
Weight | 2 lb |
Hole Spacing | 2 in |
Fitting Type | 2-Way Corner Connection |
Description
Corner Connection,8-Hole,2-Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO EXT. CORD 50' SNGL TAP 14/3 (BYSL-994)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- GENERAC Smart Switch 200 Amp 120/240 1-Phase NEMA 3R CUL (RXSC200A3)
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- FLEX-STRUT Channel Brace, Single, Adjustable (FS-5481 E/G)
- FLEX-STRUT Channel Nut, Short Spring, 3/8" (FS-3/8SS E/G)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- FLEX-STRUT Tee Gusset, 5-Hole (FS-5027 E/G)
- UNISTRUT STRUT TOPGRIP NUT 1/2"" (RP1010TEG)
- Flex-Strut Strut Channel Accessories