Shop All Strut Channel Accessories
Flex-Strut
Corner Connection, 6-Hole, 2-Way
Mfr # FS-5518 E/G
Zoro # G3561527
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Overall Width 1 5/8 in
- Hole Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5518 E/G
- Zoro # G3561527
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Length | 3 7/8 in |
Overall Depth | 1 5/8 in |
Details
Item | Wing Connector, Two-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Fitting Type | 2-Way Corner Connection |
Elbow Angle | 90 Degrees |
Weight | 1 lb |
Hole Spacing | 2 in |
Description
Corner Connection,6-Hole,2-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP1)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Black (20507)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- FLEX-STRUT Insert Nut, 1/2" (FS-7025-1/2 E/G)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- FLEX-STRUT Angle, Open, 30 deg., 2-Hole (FS-5143-30 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, 5/16" (FS-5/16RS E/G)
- VAST Ez Cone Top Grip Nut, 1/4"-20 316SS, PK100 (V225 1/4EZS2-100)
- Flex-Strut Strut Channel Accessories