Shop All Strut Channel Accessories
Flex-Strut
Corner Connection, 12-Hole, 3-Way
Mfr # FS-5525 E/G
Zoro # G3560897
product price: $17.49
/ea
Sold in multiples of 4 for $69.96
$69.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Overall Length 9 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex-Strut
- MFR # FS-5525 E/G
- Zoro # G3560897
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Length | 9 3/16 in |
Overall Width | 1 5/8 in |
Hole Diameter | 9/16 in |
Overall Depth | 3 7/8 in |
Details
Item | Wing Connector, Tree-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Hole Spacing | 2 in |
Weight | 2 lb |
Fitting Type | 3-Way Corner Connection |
Elbow Angle | 90 Degrees |
Description
Corner Connection,12-Hole,3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- FLEX-STRUT Channel Bracket, Flat Top, 10-1/2" (FS-5639-10.5 E/G)
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- FLEX-STRUT Fixture Stud (FS-6460 E/G)
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- FLEX-STRUT Corner Connection, 8-Hole, 2-Way (FS-5523 E/G)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- Flex-Strut Strut Channel Accessories