Shop All Strut Channel Accessories
Flex-Strut
Corner Angle, Indented, 2-Hole, 90 deg.
Mfr # FS-5104 E/G
Zoro # G3559829
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Weight 0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex-Strut
- MFR # FS-5104 E/G
- Zoro # G3559829
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
Overall Depth | 2 in |
Overall Width | 1 5/8 in |
Overall Length | 2 in |
Details
Item | Corner Connector, 90 Degrees |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Weight | 0 lb |
Hole Spacing | 2 in |
Fitting Type | 90 Degrees Indented Corner Angle |
Elbow Angle | 90 Degrees |
Description
Corner Angle,Indented,2-Hole,90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- LOCTITE Loctite 442-1835936 638 Retaincompoundslip Fit Max. Strength 50 ml (442-1835936)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- FLEX-STRUT Tee, 4-Hole (FS-5022 E/G)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- FLEX-STRUT Z Fitting For FS-200 Channel (FS-5212 E/G)
- FLEX-STRUT Channel Bracket, Slot Up, 6" (FS-5636-6 E/G)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- Flex-Strut Strut Channel Accessories