Shop All Drain Strainers
Flex Strainer
Kitchen Sink Drain Strainer & Stopper BL, 2PK
Mfr # DPFS1010-2
Zoro # G011330919
product price: $12.55
/pk 2, $6.28/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Black
- Length - Drains 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Strainer
- MFR # DPFS1010-2
- Zoro # G011330919
- UPC # 810229025728
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 10 in |
Details
Material of Construction - Drains | Plastic |
Color - Drains | Black |
Color | Black |
Description
THE FLEX STRAINER 2-N-1 kitchen sink drain strainer basket with drain stopper plug traps food and other debris and prevents foreign objects from slipping down the drain. Replaces stainless steel baskets. Do you have a broken kitchen sink strainer, or the stopper not working? This is a perfect solution. Throw the old one out and get the Flex Strainer; you will be straining and stopping all you need! Simple replacement works by just inserting the strainer into your existing drain, press the stopper in place and twist. This strainer features a plastic stopper made of Thermoplastic Material, like rubber, for a snug fit in your drain opening. For 2 stage draining, place cap over the drain for slow drain, or press and turn for no drain. Fits all standard 3.5'' sink and disposal drains. Replaces the typical cheap chrome strainers. It's easy to use and clean; simply turn it inside out over the trash. It's dishwasher safe. The stopper really holds the water in very well. And, it looks good in your sink. The drain is made of TPM plastic, and the stopper is made of PE plastic. Both are BPA FREE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Valley 3Z-6H/C (9D0017312B)
- JMF 5/16 in. Flare X 5/16 in. D Flare Brass Union (4506507)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury R34 Freezeless Yard Hydrant (R34-5)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper BL, (DPFS1010-1)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ALLPOINTS Strainer, Drain , 7-3/4"X4"D, Ss (1021154)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- KOHLER Strainer Body (21166-CP)
- KOHLER Strainer Plate (43070-BN)
- Flex Strainer Drain Strainers