Shop All Caulks & Sealants
Flex Seal
Sealant, 9 oz, Cartridge, Black, Rubber Base
Mfr # PFSBLKR10
Zoro # G200422890
Sold in multiples of 4 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Base Rubber
- Size 9 oz
- Sealant Container Cartridge
- Sealant Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flex Seal
- MFR # PFSBLKR10
- Zoro # G200422890
- UPC # 850010226859
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Black |
Sealant Base | Rubber |
Sealant Container | Cartridge |
Sealant Color Family | Blacks |
Description
Flex Paste 9 oz. Cartridge Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, 3/4 in x 5 yd, PK4 (3M F9469PC)
- LOCTITE Pl 10.2 Oz Limestone Gray Concrete Sealant (1618522)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Silver (761288)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- FLEX SEAL FLEX SEAL LIQUID GRY 32OZ (LFSGRYR32)
- FLEX SEAL Sealant, 14 oz, Gray (FSGRYR20)
- FLEX SEAL Liquid Rubber, 32 oz Can, Black (LFSBLKR32)
- FLEX SEAL Flex Shot Can, Clear, 8oz. (FSH8C)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- GE Silicone Sealant, All Purpose Silicone, 10 oz, Cartridge, Clear (2795576)
- Flex Seal Caulks & Sealants