Shop All Caulks & Sealants
Flex Seal
Leak Sealer, 32 oz, Rubber Base, Gray
Mfr # LFSGRYR32
Zoro # G301700514
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Roof Leak Repair
- Color Gray
- For Use On Basements, Bird Baths, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Ponds, Roofs, RVs, Sporting Equipment, Tools, Trailers, Trucks, Vans, Watersports Equipment
- Coverage 37.5 sq ft
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flex Seal
- MFR # LFSGRYR32
- Zoro # G301700514
- UPC # 853517006382
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Leak Sealer, Size 32 oz, Gray, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE ADHSV CAULK T&T CLR5.5OZ (2138419)
- TITEBOND Instant Adhesive, II Dark Series, Clear, 24 hr Full Cure, 0.7 oz, Bottle (3704)
- HENRY Henry 440 Cove Base Adhesive 1QT (440 1QT)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G506)
- FLEX SEAL Leak Sealer, 16 oz, Rubber Base, Gray (LFSGRYR16)
- FLEX SEAL FLEX SEAL LIQUID GRY 16OZ (LFSGRYR16)
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- FLEX SEAL Family of Products Green Rubber Spray Sealant 14 oz (FSGRNR20)
- FLEX SEAL Family of Products Red Rubber Spray Sealant 14 oz (FSREDR20)
- FLEX SEAL Liquid Rubber, 32 oz Can, Black (LFSBLKR32)
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- Flex Seal Caulks & Sealants